Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Adapter 3/8inF x 1/4inM
- Mfr # 380020
- Zoro # G023580623
product price:Â
$
3.92
/ea
Sold in multiples of 2 for
$7.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380020
- Zoro #
- G023580623
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Adapter 3/8 Inch Female to 1/4 Inch Male Drive Heavy-Duty Steel Construction - 380020 Impact Adapter This impact adapter converts a 3/8in female drive to a 1/4in male drive, helping you match impact-rated drive sizes without changing your setup. With a compact 30mm (1.18in) overall length, it fits easily into tight work areas while keeping your tool lineup consistent. Built from chromium-vanadium steel alloy and finished with a matte black oxide coating, it's designed for professional technicians who need dependable strength, corrosion resistance, and long-term identification through permanently stamped sizing. Key Benefits Converts 3/8in female drive to 1/4in male drive for impact use. 30mm (1.18in) overall length keeps the adapter compact in tight spaces. Chromium-vanadium steel alloy provides high strength and durable performance. Matte black oxide coating helps resist corrosion and surface wear. Oil-quenched heat treatment supports a tough exterior and strong core. Permanently stamped size markings improve organization and quick identification. SKU 380020 is engineered for heavy, repeated shop use where impact tools demand consistent fit and strength. The heat-treated construction and anti-corrosive finish help maintain performance over time, while the stamped sizing supports faster workflow and cleaner tool organization in professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.