Shop GENIUS TOOLS
Create Account
10 x 11mm Metric Double Flex Head Gear Wrench
- Mfr # 781011
- Zoro # G823582902
product price:Â
$
70.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 781011
- Zoro #
- G823582902
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flex Head Gear Wrench 10 x 11mm Metric, Reversible Ratcheting Hand Tool - 781011 SKU: 781011. This 10 x 11mm metric double flex head ratcheting wrench is built for controlled access when fasteners sit in tight, offset, or awkward positions. The double flex head design helps align the wrench to the work, improving reach and positioning without forcing your hand into uncomfortable angles. Made from chromium-vanadium steel alloy for strength and durability, the finish provides anti-corrosive protection for everyday shop conditions. Key Benefits 10 x 11mm metric sizes support common fasteners in professional service tasks. Double flex head improves access around obstructions and at difficult angles. Reversible ratcheting action speeds tightening and loosening without repositioning. Chrome vanadium steel alloy delivers high strength for long-term durability. Anti-corrosive properties help resist wear and surface degradation over time. Meets or exceeds ANSI standards for consistent fit, quality, and safety. Designed for professional technicians and built for repeated heavy use, this wrench focuses on practical performance: flexible access, efficient ratcheting, and durable construction. It fits into a metric hand-tool kit as a reliable option when clearance is limited and consistent engagement is required for day-to-day work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.