17 x 19mm Metric Double Flex Had Gear Wrench
- Mfr # 781719
- Zoro # G723583405
product price:Â
$
62.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 781719
- Zoro #
- G723583405
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flex Head Gear Wrench 17 x 19mm Metric, Dual Size, Flexible Head, High Torque Performance - 781719 Ratcheting Wrench SKU: 781719. This metric double flex head ratcheting wrench combines 17mm and 19mm sizes in one dual-size tool, built for controlled fastener work where access and angle adjustment matter. The flexible heads help position the wrench around obstructions while maintaining stable engagement. Made from Chromium-vanadium Steel Alloy, it's designed for high strength, long-term durability, and improved resistance to corrosion in demanding shop environments. Key Benefits Dual-size 17 x 19mm metric design reduces tool changes during service work. Double flex head improves access and positioning in tight or obstructed spaces. Ratcheting mechanism supports efficient turning with reduced repositioning time. Chromium-vanadium steel alloy provides strength for heavy professional use. Anti-corrosive properties help maintain finish and function in harsh conditions. Meets or exceeds ANSI standards for consistent, reliable hand tool performance. Built for professional technicians, this wrench balances flexibility with durability for daily mechanical tasks. The combination of dual metric sizing, flex-head access, and ANSI-backed construction helps support consistent results while keeping the tool reliable over long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.