12mm Stubby High-Polished Gear Wrench
- Mfr # 760212
- Zoro # G623582423
original price:Â $13.20 , new price: $11.88 , 10 percent off
new price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 760212
- Zoro #
- G623582423
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 12mm Stubby Design Chrome Vanadium Steel - 760212, Stubby combination ratcheting wrench This 12mm stubby combination ratcheting wrench is built for controlled turning in tight spaces. The compact 104mm overall length helps maintain access where longer wrenches may interfere, while the high-polished finish supports easy wipe-down after use. Made from chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. The wrench is forged and heat treated, with size markings stamped for quick identification in a professional tool setup. Key Benefits Stubby 104mm length improves access where full-length wrenches cannot fit. Combination ratcheting design supports faster turning without repositioning between pulls. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop environments. Forged and heat treated construction improves overall toughness under heavy use. High-polished finish wipes clean easily and helps keep the tool presentable. Stamped size markings enable quick, permanent 12mm identification in storage. SKU 760212 meets or exceeds ANSI standards and is designed for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.