Shop GENIUS TOOLS

10PC Combination Screwdriver Set(MS-190TS)

  • Mfr # TS-5010
  • Zoro # G723584655

original price:  $42.95 , new price: $38.66 , 9 percent off
new price: 
$
38.66
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TS-5010
Zoro #
G723584655
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Combination Screwdriver Set 10 Piece Assorted Sizes Ergonomic Handles Durable Chrome Vanadium Steel - TS-5010 Professional Combination Screwdriver Set SKU: TS-5010. This 10-piece combination screwdriver set is built for professional technicians who need dependable drivers in common Phillips and slotted sizes. The assortment supports day-to-day fastening work with a focus on fit, control, and long-term durability. Each screwdriver features an ergonomic rubber grip to help maintain a steady hold and reduce fatigue during repeated use. Key Benefits 10-piece combination set covers key Phillips and slotted fastening needs. Ergonomic rubber grips provide secure handling and reduced hand fatigue. Professional-grade design built to perform over a lifetime of heavy use. Meets or exceeds ANSI standards for consistent tool performance expectations. Assorted lengths help improve reach and control in tight spaces. What's Included Philips Screwdriver (Rubber Grip) 504+0400 #0 Philips Screwdriver 155mmL 502+1201 #1 Philips Screwdriver 98mmL 504+1421 #1 Philips Screwdriver 200mmL 506+1802 #2 Philips Screwdriver 225mmL Philips Tang-Thru Screwdriver (Rubber Grip) 509+1801 #1 Philips Tang-Thru Screwdriver 220mmL Slotted Screwdriver (Rubber Grip) 504+0430 0.5 x 3.0mm Slotted Screwdriver 155mmL 504+1240 0.8 x 4.0mm Slotted Screwdriver 180mmL 506+1455 1.0 x 5.5mm Slotted Screwdriver 220mmL 502+1465 1.2 x 6.5mm Slotted Screwdriver 98mmL Slotted Tang-Thru Screwdriver (Rubber Grip) 509+1966 1.2 x 6.5mm Slotted Tang-Thru Screwdriver 245mmL This set organizes commonly used driver styles into one consistent kit, reducing time spent searching for the right size. With rubber-grip comfort, ANSI-aligned build expectations, and professional-grade construction, it's a practical choice for maintaining a reliable hand-tool lineup.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.