Shop GENIUS TOOLS
Create Account
20 Piece Combination Screwdriver Set
- Mfr # TR-520PZ
- Zoro # G125062317
product price:Â
$
98.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR-520PZ
- Zoro #
- G125062317
- UPC #
- 193016162029
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Screwdriver Set 20 Piece Assorted Sizes and Drive Styles Ergonomic Anti-Slip Handles Durable Construction - TR-520PZ Professional Combination Screwdriver Set This 20-piece combination screwdriver set organizes commonly used Philips, Posidriv, and slotted drivers in one kit for consistent fastening work. Assorted lengths and tip sizes help match the driver to the fastener and access needs, reducing cam-out and improving control. Designed for professional technicians and demanding shop environments, the set pairs ergonomic rubber grip handles with durable construction. Key Benefits 20-piece assortment covers Philips, Posidriv, and slotted drive styles. Ergonomic anti-slip rubber grip handles improve comfort and turning control. High Speed Steel construction supports strength, durability, and corrosion resistance. Meets or exceeds ANSI standards for dependable, consistent tool performance. Blow case keeps screwdrivers protected, organized, and easy to transport. Professional-grade design built for lifetime heavy use in service environments. What's Included Philips Screwdrivers (Rubber Grip): 504+0400 #0 Philips Screwdriver 155mmL 502+1201 #1 Philips Screwdriver 98mmL 504+1421 #1 Philips Screwdriver 200mmL 504+0531 #1 Philips Screwdriver 330mmL 506+0602 #2 Philips Screwdriver 175mmL 506+0612 #2 Philips Screwdriver 250mmL 508+1843 #3 Philips Screwdriver 270mmL Posidriv Screwdrivers (Rubber Grip): 504+0450 #0 Posidriv Screwdriver 155mmL 502+0501 #1 Posidriv Screwdriver 98mmL 504+1841 #1 Posidriv Screwdriver 180mmL 504+0561 #1 Posidriv Screwdriver 230mmL 506+1842 #2 Posidriv Screwdriver 200mmL 506+0662 #2 Posidriv Screwdriver 300mmL 508+1943 #3 Posidriv Screwdriver 295mmL Slotted Screwdrivers (Rubber Grip): 504+0430 0.5 x 3.0mm Slotted Screwdriver 155mmL 504+1240 0.8 x 4.0mm Slotted Screwdriver 180mmL 506+0560 1.0 x 6.0mm Slotted Screwdriver 250mmL 502+1465 1.2 x 6.5mm Slotted Screwdriver 98mmL 506+1966 1.2 x 6.5mm Slotted Screwdriver 250mmL 508+1990 1.6 x 10.0mm Slotted Screwdriver 320mmL Blow Case: For easy storage and transport. SKU: TR-520PZ. This set is suited for technicians who need multiple driver profiles and lengths in a single, organized case. With anti-slip grips, ANSI-aligned quality, and High Speed Steel durability, it supports repeatable results across daily fastening and service tasks.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.