7 pc. TPE Diamond Tip Screwdriver Set, Magnetic, CRV
- Mfr # W1743
- Zoro # G723310681
product price:
$
38.99
/ea
Key Features
Tip Style
Phillips
Tip Size
#2,#0,#1,3/16,T25,S2
Standards
ASME PALD-2009
Color
Black
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1743
- Zoro #
- G723310681
- UPC #
- 39564153747
- Country of Origin
- China
- Item
- Screwdriver Set
- Tip Style
- Phillips
- Standards
- ASME PALD-2009
- Color
- Black
- Assembly Required
- No
Dimensions
- Tip Size
- #2,#0,#1,3/16,T25,S2
Description
The Performance Tool W1743 7-piece diamond tip screwdriver set is designed for superior gripping power and durability. They incorporate a deep diamond coating to provide unmatched gripping power, resisting slippage and allowing greater torque. No more fumbling and ruined screws. Diamond-tipped screwdrivers provide 2X the grip and they’re made with superior-strength chrome vanadium steel to tackle even the most heavy-duty jobs. The triple-injected handles are made from advanced thermoplastic elastomer, ensuring longevity and resistance to grease, oil, dirt, grime, UV exposure, and weather. The heat-treated, black phosphate coated shafts are made of chrome vanadium steel, are oil resistant, and feature magnetic tips to make dropped screws a thing of the past. This set includes a variety of sizes and types, including Phillips, slotted, star, and square drivers, and a stubby #2 Phillips for tight spaces, making it ideal for a wide range of tasks. Contents: Stubby #2 x 1-1/2 in., #0 x 3 in., #1 x 3 in., #2 x 4 in., Slotted 3/16 x 3 in., Star T25 x 4 in., Square S2 x 4 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.