11mm Hex Shank, 11mm Hex Screwdriver Bit 56mmL
- Mfr # 2351
- Zoro # G623579911
product price:Â
$
5.84
/ea
Sold in multiples of 2 for
$11.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2351
- Zoro #
- G623579911
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 11mm Size, 1/4 Inch Hex Shank, 56mm Length, Durable Steel Construction - 2351 Professional Screwdriver Bit This 11mm hex screwdriver bit is built for consistent fit, controlled driving, and reliable service in professional toolkits. With a 56mm overall length, it balances reach and access for tight work areas while maintaining a compact profile suited to common bit holders. Manufactured from High Speed Steel and heat treated for strength, the bit is designed to handle repeated use while resisting corrosion. The size is permanently stamped for fast identification when organizing tools or selecting the correct bit on the job. Key Benefits 11mm hex screwdriver bit with 1/4 inch hex shank compatibility. 56mm overall length supports access in tight spaces and controlled driving. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides tough exterior with superior inner core strength. Permanently stamped size marking simplifies organization and quick identification. Meets or exceeds ANSI standards for dependable, consistent professional tool performance. Designed for professional technicians and heavy daily use, this bit combines durable steel construction, heat treatment, and clear size marking to support efficient workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.