Shop GENIUS TOOLS
Create Account
203060 / 1/4in Hex Shank, 1.0 x 6.0mm Slotted Bit 30mmL
- Mfr # 1160
- Zoro # G823580496
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1160
- Zoro #
- G823580496
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver Bit 1.0 x 6.0mm Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 1160 Screwdriver Bit This slotted screwdriver bit is built for controlled, repeatable fastening with a compact 30mm overall length. The 1/4in hex shank format supports quick changes and consistent fit in compatible drivers and bit holders, making it a practical choice for precision work. Manufactured from high speed steel and heat treated for durability, the bit is designed to maintain strength under professional use. Permanent size stamping improves organization and reduces time spent searching for the correct slotted profile. Key Benefits 1/4in hex shank enables fast bit changes and secure retention. Slotted tip size 1.0 x 6.0mm supports precise flat-fastener engagement. 30mm overall length provides compact reach and improved control in tight spaces. High speed steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with a strong inner core. Permanently stamped size marking simplifies identification and tool organization. SKU 1160 is designed for professional technicians who need a durable, clearly marked slotted bit that holds up under frequent use. With its heat-treated high speed steel build and standardized 1/4in hex shank, it fits seamlessly into organized bit sets and daily service workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.