125PC 1/4in, 3/8in & 1/2inDr. Metric Master Set

  • Mfr # AC-234125
  • Zoro # G323579921
product price: 
$
407.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC-234125
Zoro #
G323579921
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Metric Socket and Ratchet Tool Set 125 Piece 1/4 Inch, 3/8 Inch, 1/2 Inch Drive Comprehensive Mechanics Kit - AC-234125 Mechanics Tool Set This 125-piece metric socket and ratchet set combines 1/4in, 3/8in, and 1/2in drive coverage in one organized kit. It's built for consistent fit, repeatable torque application, and efficient fastener service across a wide range of metric sizes. Tools are made from chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties. Key Benefits 125-piece metric set spans 1/4in, 3/8in, and 1/2in drive sizes. Chromium-vanadium steel alloy construction for high strength and durability. Anti-corrosive material properties support long-term storage and frequent use. Meets or exceeds ANSI standards for professional workshop expectations. Includes sockets, bits, wrenches, pliers, ratchets, extensions, and adapters. Blow case keeps tools organized, protected, and easy to transport. What's Included 1/4in Dr. 6 pt. Hand Socket: Includes sizes from 4mm to 13mm, ensuring you have the right fit for any small-scale task. 3/8in Dr. 6 pt. Hand Socket: Ranges from 6mm to 19mm, providing versatility for medium-sized projects. 1/2in Dr. 6 pt. Hand Socket: Covers sizes from 11mm to 27mm, perfect for larger applications. 1/4in Hex Shank Square Bit 30mmL: Includes #1, #2, and #3 bits for various applications. 1/4in Hex Shank Philips & Posidriv Bit 30mmL: Features PH#0 to #3 and PZ#0 to #3 for diverse screw types. 1/4in Hex Shank Slotted & Hex Bit 30mmL: Offers slotted bits from 3mm to 6mm and hex bits from 3mm to 5mm. 1/4in Hex Shank Hex and Star Bit 30mmL: Includes hex bits from 6mm to 8mm and star bits from T10 to T40. Metric Combination Wrench (Matt Finish): Sizes range from 6mm to 19mm, providing a reliable grip for any task. Metric Hex Key Wrench: A 9-piece set for all your hex key needs. Pliers: Includes linesman, long nose, and diagonal cutting pliers, each 6in long for precision handling. Accessory: A variety of extension bars, adapters, and ratchets to enhance your toolkit's functionality. Blow Case: Keeps your tools organized and protected, making it easy to transport and store your entire set. SKU: AC-234125. This kit is designed and made for professional technicians and built to perform over a lifetime of heavy use. With three drive sizes, a broad metric socket range, and matching bits and wrenches, it supports consistent service work while keeping every piece secured in the included blow case.

Ratings & reviews