Shop GENIUS TOOLS
Create Account
1/2in Dr. 15/16in Cr-Mo Impact Socket
- Mfr # 464030
- Zoro # G123580073
original price:Â $7.82 , new price: $7.04 , 9 percent off
new price:Â
$
7.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464030
- Zoro #
- G123580073
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15/16 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 464030 Impact Socket This 15/16in 6-point impact socket is built for 1/2in drive impact tools and ratchets, with a compact 44mm (1.73in) overall length for controlled access and fit. It's made for repeat use under high torque where strength, fit, and quick identification matter. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with strong core performance, while stamped size markings help keep sockets organized and easy to grab. Key Benefits 15/16in 6-point design helps reduce rounding and improves fastener engagement. 1/2in drive compatibility fits common impact wrenches and ratchets in shops. 44mm (1.73in) overall length balances access, clearance, and working control. Chrome Molybdenum alloy steel delivers high strength and durable service life. Oil-quenched heat treatment supports toughness and long-term performance under impact use. Matte black oxide coating adds corrosion resistance and a durable outer surface. Stamped size markings provide quick identification and long-lasting tool organization. SKU: 464030. This socket meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.