Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Cr-Mo Deep Impact Socket
- Mfr # 447814
- Zoro # G223579168
original price:Â $8.80 , new price: $7.92 , 10 percent off
new price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447814
- Zoro #
- G223579168
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 14mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447814 Deep Impact Socket This 14mm deep impact socket is built for 1/2 inch drive impact use where strength, fit, and fastener control matter. The 6-point design helps maintain a secure engagement on fasteners while delivering reliable torque transfer. Made from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's designed to handle demanding shop conditions while offering anti-corrosive properties. The overall length is 78mm (3.07 inches) for added reach in deeper access areas. Key Benefits 14mm, 6-point impact socket helps reduce rounding under high torque. 1/2 inch drive size fits common professional impact and hand tools. Deep 78mm (3.07 inch) length supports access to recessed fasteners. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating adds a tough exterior with anti-corrosive properties. Stamped size markings provide permanent, easy identification during tool organization. SKU: 447814. Designed for professional technicians, it's built to perform reliably over a lifetime of heavy use while keeping sizing and identification straightforward in busy tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.