Shop GENIUS TOOLS
Create Account
1 in Dr. 28mm Impact Socket
- Mfr # 847028
- Zoro # G325062193
product price:Â
$
19.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847028
- Zoro #
- G325062193
- UPC #
- 193016835404
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 28mm 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 847028 Impact Socket This 28mm, 6-point impact socket is built for high-torque fastening with a 1 in drive. Its 60mm (2.36 in) overall length helps balance reach and control, while the stamped size marking supports fast, accurate selection in a busy toolbox. Manufactured from Chromium Molybdenum alloy steel, it is designed for strength and durability, with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior and strong inner core suited for professional use. Key Benefits 28mm 6-point design helps reduce rounding and improves fastener grip. 1 in drive size supports heavy-duty impact applications and consistent torque transfer. 60mm overall length offers practical clearance without sacrificing handling control. Chrome molybdenum alloy steel provides high strength and long service life. Oil-quenched heat treatment strengthens the core for demanding professional workloads. Matte black oxide coating adds a durable exterior with anti-corrosive properties. Stamped size markings stay readable for quick, permanent identification and organization. SKU: 847028.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.