Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Hex Shank Bit Holder
- Mfr # 447+
- Zoro # G423580766
original price:Â $5.24 , new price: $4.72 , 9 percent off
new price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447+
- Zoro #
- G423580766
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 17mm Hex Shank 1/2 Inch Drive Durable Construction - 447+ Bit Holder This 1/2in drive bit holder is built around a 17mm hex shank and a compact 40mm overall length, helping keep setups short and controlled. It's designed for professional hand tool use where consistent fit, repeatable performance, and long service life matter. Constructed from Chromium-vanadium Steel Alloy, it combines high strength with anti-corrosive properties to support long-term shop and field use. Key Benefits 1/2in drive bit holder with 17mm hex shank for secure engagement. 40mm overall length keeps the tool compact for tight-access work. Chromium-vanadium Steel Alloy improves strength under demanding professional use. Anti-corrosive properties help reduce rust and preserve long-term performance. Meets or exceeds ANSI standards for consistent quality and safety expectations. Professional-grade design built for technicians and repeated heavy-use service. SKU 447+ is suited for toolboxes that prioritize durability and standardized performance in a compact bit-holding format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.