Shop GENIUS TOOLS
Create Account
1/4in x 1/4in Hex Shank, Double-ended Bit Holder Adapter
- Mfr # 285808
- Zoro # G223579724
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285808
- Zoro #
- G223579724
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double-Ended Bit Holder Adapter 1/4 Inch Hex Shank x 1/4 Inch Drive, Durable Steel Construction, Secure Bit Retention - 285808 Bit Holder Adapter SKU: 285808. This double-ended bit holder adapter is designed to connect 1/4in hex shanks and bits to a 1/4in drive setup, using a compact 60mm (2.36in) overall length for controlled handling in professional hand tool applications. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it is made to support long-term shop use while maintaining fit and retention. The magnetic tip helps keep bits seated for quicker changes and more consistent engagement during fastening tasks. Key Benefits Double-ended adapter fits 1/4in hex shanks and standard 1/4in bits. 1/4in hex shank to 1/4in drive format supports common tool setups. 60mm (2.36in) overall length balances access and stability in tight areas. Magnetic tip improves bit retention for faster insertion and removal. Chromium-vanadium steel alloy delivers strength and anti-corrosive durability. Meets or exceeds ANSI standards for consistent tool performance expectations. Designed for professional technicians and heavy-use environments, this bit holder adapter emphasizes secure magnetic retention, durable steel construction, and standardized fit. It supports efficient bit changes, reliable engagement, and long service life while remaining compact and easy to manage in everyday hand tool workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.