Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Hex Bit Holder, 43mmL
- Mfr # 484314
- Zoro # G523584459
product price:Â
$
8.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484314
- Zoro #
- G523584459
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 7/16 Inch Size 1/2 Inch Drive 43mm Length Durable Construction - 484314 Professional Hex Bit Holder This 1/2in drive hex bit holder is built for secure bit retention and consistent fitment in professional hand tool setups. With a 7/16in hex shank bit holder profile and a compact 43mm overall length, it balances access in tight areas with stable engagement on the drive end. Constructed from chromium-vanadium steel alloy, it is designed for strength, long service life, and anti-corrosive performance. A knurled body improves handling, and the detent feature supports fast bit changes while helping keep bits seated during use. Key Benefits 1/2in drive with 7/16in hex shank bit holder compatibility. 43mm (1.69in) overall length supports access in compact working areas. Chromium-vanadium steel alloy delivers high strength and durability under heavy use. Anti-corrosive material properties help maintain performance over long-term exposure. Detent design enables easy bit installation and removal with secure retention. Knurled body grip improves control when handling and positioning by hand. Size is permanently stamped for quick identification and better tool organization. Manufactured to meet or exceed ANSI standards, this professional-grade bit holder is designed for technicians who rely on repeatable fit and dependable durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.