Shop GENIUS TOOLS
Create Account
1/2in Dr. #2 Cross Slotted Head Driver, 60mmL
- Mfr # 4460R02
- Zoro # G223584193
original price:Â $11.51 , new price: $10.36 , 9 percent off
new price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460R02
- Zoro #
- G223584193
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Cross Slotted Head Screwdriver Bit #2, 1/2 Inch Drive, 60mm Length, Durable Construction - 4460R02 Impact Bit Socket This 1/2in drive Phillips impact bit socket is built for #2 cross slotted (Phillips) fasteners where dependable engagement and repeatable results matter. The 60mm overall length helps provide a compact, controlled profile for fastener access while staying compatible with 1/2in drive tooling. Constructed from Chromium Molybdenum Alloy Steel, it's engineered for strength and durability with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating support a tough exterior and strong inner core for long-term professional service. Key Benefits #2 Phillips bit socket design improves fit and helps reduce cam-out. 1/2in drive size integrates with standard impact-ready socket drive tools. 60mm (2.36in) overall length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide coating supports corrosion resistance and a tough exterior finish. Heat treated through oil quenching for durable outer wear and inner core strength. Permanently stamped size markings simplify identification and tool organization. Designed to meet or exceed ANSI standards, this professional-grade bit socket is made for technicians who rely on consistent tool performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.