Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Hex Head Driver 60mmL
- Mfr # 346008
- Zoro # G823580250
original price:Â $10.43 , new price: $9.39 , 9 percent off
new price:Â
$
9.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346008
- Zoro #
- G823580250
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 8mm Size 3/8 Inch Drive 60mm Length Durable Steel Construction - 346008 Impact Bit Socket This 3/8in drive impact bit socket with an 8mm hex head driver is built for consistent fit and torque transfer. The 60mm overall length balances access in tighter spaces with stable control on the fastener. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed for strength, durability, and corrosion resistance. Permanently stamped size markings support quick identification during tool organization and daily service work. Key Benefits 3/8in drive impact bit socket design supports high-torque fastening applications. 8mm hex head driver profile helps deliver accurate engagement and reduced slippage. 60mm overall length provides reach while maintaining control in confined areas. Chromium Molybdenum Alloy Steel construction offers strength and long-term durability. Heat-treated body increases toughness for demanding professional technician use. Black oxide coating adds anti-corrosive protection for harsh shop environments. Size is stamped permanently for fast identification and better tool organization. Built to meet or exceed ANSI standards, this driver is engineered for reliable performance under impact-rated conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.