1/2in Dr. 1/4in Hex Head Driver, 60mmL
- Mfr # 466008
- Zoro # G623583604
original price:Â $12.31 , new price: $11.08 , 9 percent off
new price:Â
$
11.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 466008
- Zoro #
- G623583604
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 1/4 Inch Bit 1/2 Inch Drive 60mm Length Durable Steel - 466008 Impact Hex Bit Socket This 1/2in drive, 1/4in hex head driver bit socket is built for dependable torque transfer and repeatable fastener engagement. With a 60mm (2.36in) overall length, it balances reach and control for work where a compact, accurate driver is preferred. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for strength and durability while offering anti-corrosive properties. Heat treatment and a black oxide finish support long-term use under demanding conditions, and the size marking is permanently stamped for quick identification. Key Benefits 1/4in hex impact bit socket design supports secure fit and torque transfer. 1/2in drive size matches common impact and ratchet setups. 60mm (2.36in) overall length provides practical reach without excess bulk. Chromium Molybdenum Alloy Steel delivers high strength with anti-corrosive properties. Heat-treated construction helps withstand rigorous professional technician requirements. Black oxide coating adds durability for repeated use in tough environments. Permanently stamped size marking improves organization and fast identification. Designed for professional-grade use, it supports consistent performance and durability in toolkits that see heavy, repeated service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.