Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Deep Impact Socket
- Mfr # 497812
- Zoro # G123583371
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497812
- Zoro #
- G123583371
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 3/8 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497812 Deep Impact Socket SKU: 497812. This 1/2in drive, 3/8in deep impact socket is built for demanding impact applications where strength, reach, and consistent fit matter. The 78mm (3.07in) overall length helps access recessed fasteners while keeping handling straightforward in tight working areas. Designed for professional technicians, it combines heat-treated construction with a matte black oxide finish and permanently stamped size markings, supporting reliable performance and fast identification in busy tool storage setups. Key Benefits 1/2in drive deep impact socket profile supports high-torque impact tool use. 78mm (3.07in) overall length improves access to deeper fasteners. Made from Chromium-vanadium steel alloy for strength and anti-corrosion resistance. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide coating adds toughness for long-term professional service. Sizes are stamped for permanent, quick identification and better tool organization. Meets or exceeds ANSI standards for performance and safety expectations. Built for lifetime heavy use, this socket focuses on durability, clear size identification, and consistent performance under impact loads. The combination of treated steel construction, protective finish, and ANSI-aligned standards makes it a dependable choice for professional shops or serious tool kits where reliability matters day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.