Shop GENIUS TOOLS
Create Account
3/4in Dr. 36mm Impact Socket
- Mfr # 645236
- Zoro # G423584399
original price:Â $17.87 , new price: $16.08 , 10 percent off
new price:Â
$
16.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645236
- Zoro #
- G423584399
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 36mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645236 Impact Socket This 36mm, 6-point impact socket is built for high-torque impact applications where fastener fit, durability, and long service life matter. The 3/4in drive format and 57mm overall length support stable engagement in demanding professional work. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it resists wear and corrosion while maintaining core strength. Permanently stamped size markings help keep sockets organized and easy to identify. Key Benefits 36mm 6-point design helps reduce slippage and fastener rounding under impact. 3/4in drive size with 57mm length fits common heavy-duty impact setups. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide coating adds corrosion resistance and a tough exterior finish. Oil-quenched heat treatment supports a durable exterior and strong inner core. Permanently stamped size markings improve organization and quick identification. SKU 645236 is designed for professional technicians who need consistent performance from an impact socket over years of heavy use. Its material choice, heat treatment, and stamped markings focus on reliability, long-term organization, and dependable fit on 36mm fasteners in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.