Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 3/8in Deep Impact Socket
- Mfr # 569544
- Zoro # G223581222
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569544
- Zoro #
- G223581222
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 1 3/8 Inch Deep 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 569544 Impact Socket This deep impact socket is built for high-torque fastening work where strength, fit, and durability matter. The #5 spline drive profile and 1 3/8 inch size support secure engagement, while the deep length helps reach recessed fasteners without compromising stability. Manufactured from Chromium Molybdenum Alloy Steel, it is designed to handle demanding impact use with high strength and anti-corrosive properties. Clear, permanently stamped markings make size selection faster in busy toolboxes and shop environments. Key Benefits #5 spline drive design supports strong engagement in high-torque impact applications. 1 3/8 inch deep socket profile reaches recessed fasteners with better access. 3/4 inch drive interface matches heavy-duty impact tools and professional setups. Chromium Molybdenum Alloy Steel construction delivers strength, durability, and anti-corrosion performance. Heat treated through oil quenching for a tough exterior and strong inner core. Matte black oxide coating helps protect the surface during frequent shop use. Permanently stamped size markings improve organization and quick identification in storage. With an overall length of 100mm (3.94 inches), this socket balances reach and control for deep fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.