Shop GENIUS TOOLS
Create Account
1/2in Dr. 38mm Cr-Mo Impact Socket
- Mfr # 444038
- Zoro # G823583404
original price:Â $14.35 , new price: $12.92 , 9 percent off
new price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444038
- Zoro #
- G823583404
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 38mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444038 Impact Socket This 38mm, 6-point impact socket is built for consistent torque transfer and secure fastener engagement under impact use. The 1/2in drive size and 48mm (1.89in) overall length provide a compact profile that works well with impact wrenches and drivers. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for high strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched process and matte black oxide coating help create a tough exterior with a strong inner core for long service life. Key Benefits 38mm 6-point design helps reduce slippage and rounding on fasteners. 1/2in drive and 48mm length suit compact access and controlled handling. Chromium Molybdenum alloy steel delivers strength and long-term impact durability. Matte black oxide finish supports corrosion resistance and a tougher working surface. Heat treated via oil quenching for balanced exterior toughness and core strength. Permanently stamped size marking speeds identification and improves tool organization. Designed for professional technicians and heavy-use environments, this socket focuses on reliability where impact tools demand it most. Its durable CR-Mo build, clear size stamping, and protective finish help maintain performance and identification over time, while compliance with ANSI standards supports consistent quality expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.