Shop GENIUS TOOLS
Create Account
1/2in Dr. 13/16in Swivel Impact Socket
- Mfr # 480030
- Zoro # G923583984
original price:Â $20.86 , new price: $18.77 , 10 percent off
new price:Â
$
18.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480030
- Zoro #
- G923583984
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 13/16 Inch, 1/2 Inch Drive, Heavy-Duty, High-Torque Performance - 480030 Impact Socket This 1/2in drive 13/16in swivel impact socket is built for high-torque fastening where straight access isn't available. The swivel design provides added articulation to work around obstructions and into tight spaces, while maintaining the durability expected from a professional impact-rated socket. Constructed from chromium-vanadium steel alloy and finished with a matte black oxide coating, it is engineered for strength, anti-corrosion protection, and long service life. Oil-quenched heat treatment supports a tough exterior and a strong inner core, and the size is permanently stamped for quick identification. Key Benefits Swivel head delivers a full range of motion in tight areas. 1/2in drive with 13/16in size fits common impact tool setups. 66mm (2.6in) overall length balances access, leverage, and control. Chromium-vanadium steel alloy offers high strength and anti-corrosive durability. Oil-quenched heat treatment supports tough exterior and strong inner core. Matte black oxide coating helps resist wear and corrosion over time. Stamped size markings improve organization and fast, accurate socket selection. SKU: 480030. It's a dependable choice when access angles are limited and impact-rated durability is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.