Shop GENIUS TOOLS
Create Account
1/2in Dr. 30mm Cr-Mo Impact Socket
- Mfr # 444030
- Zoro # G623580764
original price:Â $12.05 , new price: $10.85 , 9 percent off
new price:Â
$
10.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444030
- Zoro #
- G623580764
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 30mm 1/2 Inch Drive Heavy-Duty CR-Mo Steel Durable Professional Grade - 444030 Impact Socket SKU: 444030. This 30mm, 1/2-inch drive impact socket is built for high-torque fastening and removal with impact tools. Its 46mm overall length supports access and control while keeping the socket compact for tighter working areas. Constructed from Chromium Molybdenum alloy steel, it's designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior with strong inner core properties for long-term professional use. Key Benefits 30mm impact socket with 1/2in drive for high-torque applications. 46mm overall length supports access while maintaining a compact profile. Chromium Molybdenum alloy steel delivers strength, durability, and corrosion resistance. Oil-quenched heat treatment improves toughness for demanding professional workloads. Matte black oxide coating helps protect the exterior and reduce wear. Stamped size markings provide fast, permanent identification in tool storage. Meets or exceeds ANSI standards for dependable fit and performance. Designed and made for professional technicians, this impact socket focuses on reliability, identification, and long-term durability under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.