Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Impact Socket
- Mfr # 413809
- Zoro # G723583887
product price:Â
$
2.71
/ea
Sold in multiples of 3 for
$8.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413809
- Zoro #
- G723583887
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 9mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413809 Impact Socket This 9mm, 6-point impact socket is built for controlled torque transfer with a secure fastener fit. The 1/2in drive format and 38mm (1.5in) overall length make it a practical size for common impact and ratchet setups while keeping access and handling straightforward. Constructed from Chromium-vanadium steel alloy for high strength and anti-corrosive properties, it is engineered for long-term durability in demanding conditions. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and strong inner core. Key Benefits 6-point 9mm impact design helps reduce rounding and improves fastener engagement. 1/2in drive fits compatible impact tools, breakers, and ratchets for versatility. 38mm (1.5in) overall length balances access, leverage, and control in tight areas. Chromium-vanadium steel alloy provides strength with anti-corrosive performance. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating adds wear resistance and helps protect against corrosion. Stamped size markings enable quick identification and more organized tool storage. Meets or exceeds ANSI standards and is designed for professional technicians built for heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.