Shop GENIUS TOOLS
Create Account
3/4in Dr. 65mm Deep Impact Socket
- Mfr # 649565
- Zoro # G623584052
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649565
- Zoro #
- G623584052
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 65mm Size 3/4 Inch Drive Chrome Molybdenum CR-Mo Heavy Duty - 649565 Deep Impact Socket Built for high-torque fastening and removal, this 3/4in drive 65mm deep impact socket is designed for professional service work where strength, fit, and durability matter. The 105mm (4.13in) overall length provides added reach while maintaining the robust impact-rated construction expected in heavy-duty applications. Made from Chromium Molybdenum Alloy Steel, the socket combines high strength with anti-corrosive properties. Heat treatment through oil quenching supports a tough exterior and strong inner core, while the matte black oxide coating helps protect the finish under repeated impact use. SKU: 649565. Key Benefits 3/4in drive, 65mm deep impact socket for high-torque applications. 105mm (4.13in) overall length adds reach without sacrificing durability. Chromium Molybdenum Alloy Steel construction delivers high strength and longevity. Oil-quenched heat treatment improves exterior toughness and core strength. Matte black oxide coating supports wear resistance and corrosion protection. Permanently stamped size markings simplify fast identification and organization. Meets or exceeds ANSI standards for quality and performance consistency. Designed and made for professional technicians, it's engineered for repeated heavy use and dependable results. The combination of CR-Mo steel, heat treatment, and a black oxide finish supports long-term service in demanding environments, with clear size identification to keep workflows efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.