Shop GENIUS TOOLS
Create Account
#5 Spline Drive 41mm Impact Socket
- Mfr # 547041
- Zoro # G823584111
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547041
- Zoro #
- G823584111
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 41mm Spline 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 547041 Impact Socket This 41mm #5 spline drive impact socket is built for high-torque impact applications where strength and fit matter. With an 81mm (3.19 in) overall length, it offers a practical balance of access and control for professional hand tool setups. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating support a tough exterior and strong inner core for long-term service. Key Benefits #5 spline drive 41mm impact socket handles demanding impact and torque loads. 81mm overall length supports controlled reach in tight or recessed fasteners. Chrome molybdenum alloy steel provides strength, durability, and anti-corrosive protection. Heat treated via oil quenching for a tough exterior and strong inner core. Matte black oxide coating helps protect the socket in harsh working conditions. Permanently stamped size markings improve organization and fast, accurate identification. Meets or exceeds ANSI standards for consistent quality and professional reliability. Designed for professional technicians, this socket is made to perform over a lifetime of heavy use. SKU: 547041.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.