Shop GENIUS TOOLS
Create Account
1/2in Dr. Cr-Mo Impact Adapter 1/2in Fx3/4inM w/steel ball
- Mfr # 480066MB
- Zoro # G223582441
product price:Â
$
8.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480066MB
- Zoro #
- G223582441
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Adapter 1/2 Inch Female to 3/4 Inch Male Drive with Steel Ball, Chrome Molybdenum (CR-Mo) - 480066MB Impact Drive Adapter This impact drive adapter steps a 1/2in female drive up to a 3/4in male drive for compatibility across impact-rated sockets and drive tools. A steel ball helps retain the connection during use, supporting consistent engagement when switching drive sizes on the job. Built from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength and durability with anti-corrosive properties. The 41mm (1.61in) overall length keeps the adapter compact for organized storage and practical handling in a professional tool setup. Key Benefits Converts 1/2in female drive to 3/4in male drive for flexibility. Steel ball retention helps keep sockets secure during impact tool operation. CR-Mo alloy steel construction supports high strength and long service life. Matte black oxide coating adds durable exterior protection and wear resistance. Oil-quenched heat treatment improves core strength for professional-grade durability. Permanently stamped size markings enable quick identification and better tool organization. SKU 480066MB is engineered for technicians who need a dependable impact adapter for heavy-use environments. The combination of CR-Mo steel, heat treatment, and a compact 41mm length supports efficient drive-size transitions while maintaining clear identification and durable protection in regular service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.