Shop GENIUS TOOLS
Create Account
1/2in Dr. Impact Adapter 1/2inFx3/4inM w/steel ball
- Mfr # 480066
- Zoro # G823580908
original price:Â $6.73 , new price: $6.06 , 9 percent off
new price:Â
$
6.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480066
- Zoro #
- G823580908
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Adapter 1/2 Inch Female to 3/4 Inch Male Drive Heavy-Duty Steel - 480066 Impact Drive Adapter SKU: 480066. This impact adapter converts a 1/2in female drive to a 3/4in male drive, allowing compatibility between different impact drive sizes without changing your tool setup. Built for professional technicians, it features a compact 75mm (2.95in) overall length for access in tighter work areas while maintaining the strength needed for heavy, repeated impact use. Key Benefits Converts 1/2in female drive to 3/4in male drive for compatibility. 75mm (2.95in) overall length supports access in tight working spaces. Chromium-vanadium steel alloy construction delivers high strength and durability. Matte black oxide coating helps resist corrosion and shop environment wear. Oil-quenched, heat-treated design balances tough exterior with strong inner core. Permanently stamped size marking enables fast identification and better tool organization. Designed and made for long-term, professional use, this adapter focuses on durability, clear identification, and dependable performance under impact conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.