Shop GENIUS TOOLS
Create Account
1/2in Dr. Cr-Mo Impact Extension 150mmL w/pin hole
- Mfr # 480150CM
- Zoro # G823584203
original price:Â $9.91 , new price: $8.92 , 9 percent off
new price:Â
$
8.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480150CM
- Zoro #
- G823584203
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 150mm Length 1/2 Inch Drive Chrome Molybdenum with Pin Hole - 480150CM Impact Extension Bar This 1/2 inch drive impact extension bar is built to add reach without sacrificing retention or durability. At 150mm (5.91 inches) overall length, it helps access fasteners in recessed or obstructed locations while maintaining a secure connection to compatible impact sockets. Constructed from Chrome Moly Steel and finished with a black oxide coating, it's designed for strength, corrosion resistance, and consistent handling in demanding shop conditions. Size markings are stamped for quick identification during tool setup and organization. Key Benefits 150mm (5.91 inch) length provides added reach for tight access areas. 1/2 inch drive impact extension with pin hole for secure attachment. Spring-loaded detent ball helps keep sockets latched during use. Through-hole drive end locks onto drive tang for added connection security. Chrome Moly Steel construction supports high strength and long service life. Black oxide coating improves corrosion resistance and provides confident grip. Stamped size markings enable fast identification and cleaner tool organization. Manufactured to meet or exceed ANSI standards, this extension is intended for professional technicians and heavy-use environments. SKU: 480150CM.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.