Shop GENIUS TOOLS
Create Account
1/2in Dr. Impact Extension Bar, 125mmL (Old Item # 480036)
- Mfr # 410005
- Zoro # G923582987
original price:Â $5.09 , new price: $4.58 , 10 percent off
new price:Â
$
4.58
/ea
Sold in multiples of 2 for
$9.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410005
- Zoro #
- G923582987
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 125mm Length 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 410005, Impact Extension Bar Extend your reach for impact-rated fastening without changing your socket or drive size. This 1/2in drive impact extension bar adds 125mm (4.92in) of access for tight or recessed fasteners while maintaining strength under heavy load. Built for long-term shop use, it features stamped size markings for quick identification and a matte black oxide finish for a tough, durable exterior. Key Benefits 1/2in drive impact extension bar for added reach in heavy-duty work. 125mm (4.92in) length balances access, control, and torque transfer. Chromium-vanadium steel alloy construction provides strength and anti-corrosive protection. Heat treated through oil quenching for durable exterior and strong core. Matte black oxide coating resists wear and helps protect against corrosion. Stamped size markings support fast tool organization and permanent identification. SKU: 410005. Designed for professional technicians, this impact extension bar is built to perform over a lifetime of heavy use. The combination of heat treatment, protective coating, and clearly stamped sizing supports dependable results and efficient workflow in demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.