Shop GENIUS TOOLS
Create Account
1/2in Dr. Cr-Mo Impact Extension 200mmL w/pin hole
- Mfr # 480200CM
- Zoro # G423581565
product price:Â
$
14.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480200CM
- Zoro #
- G423581565
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 200mm Length 1/2 Inch Drive Chrome Molybdenum Steel with Pin Hole - 480200CM Impact Socket Extension This 1/2in drive impact extension bar adds controlled reach for impact socket work where direct access is limited. The 200mm length helps position the socket beyond obstructions while maintaining a solid, secure connection through the drive end. Built from Chromium Molybdenum Alloy Steel, it is designed for high strength and long-term durability, with anti-corrosive properties suited to demanding shop environments. The pin hole design supports secure retention when required for impact applications. Key Benefits 200mm overall length provides extra reach without sacrificing handling control. 1/2in drive format matches common impact sockets and professional impact tooling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps resist corrosion and wear in daily use. Pin hole supports secure attachment for impact setups requiring added retention. Size markings are stamped for permanent, quick identification during tool organization. SKU: 480200CM. Designed for professional technicians, it is built to perform consistently under heavy use where reliable reach and impact-ready strength matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.