Shop GENIUS TOOLS
Create Account
1/4in Dr. Extension Bar, 300mmL
- Mfr # 220012
- Zoro # G323578733
original price:Â $5.55 , new price: $5.00 , 9 percent off
new price:Â
$
5.00
/ea
Sold in multiples of 2 for
$10.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220012
- Zoro #
- G323578733
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 1/4 Inch Drive 300mm Length Durable Chrome Finish - 220012 Professional Socket Extension Bar This 1/4in drive extension bar adds reach to your socket setup when fasteners are recessed or access is restricted. The 300mm (11.81in) length helps bridge the gap between your ratchet and the work area while maintaining control for precise handling. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability in professional hand tool environments. The extension includes practical details for secure socket retention, clear identification, and easy maintenance. Key Benefits 1/4in drive extension increases reach for improved access in tight spaces. 300mm (11.81in) overall length balances added clearance with controlled maneuverability. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive finish helps resist rust and supports easier cleaning after use. Spring-loaded detent ball securely latches sockets to reduce accidental separation. Through-hole on drive end allows locking onto the drive tang when needed. For tool organization and speed on the job, the size is stamped for permanent identification, and the matte coating supports durability while remaining easy to wipe down. Designed for professional technicians, this extension bar is built to perform over a lifetime of heavy use while maintaining a secure, consistent fit between drive tool and socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.