Shop GENIUS TOOLS
Create Account
3/8in Dr. Wobble Extension Bar, 200mmL
- Mfr # 320008B
- Zoro # G823581844
original price:Â $15.08 , new price: $13.57 , 10 percent off
new price:Â
$
13.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320008B
- Zoro #
- G823581844
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Extension Bar 200mm Length 3/8 Inch Drive Chrome Vanadium Steel - 320008B Wobble Extension Bar This 3/8 inch drive wobble extension bar adds reach and angle flexibility between your ratchet and socket. With a 200mm (7.87 inch) overall length, it helps access fasteners that sit behind obstacles or in recessed areas without sacrificing control. Built from chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance in daily shop use. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 3/8 inch drive fits a wide range of sockets and ratchets. 200mm overall length (7.87 inches) improves reach in tight engine bays. Wobble end provides a broader range of usable working angles. Spring-loaded detent ball helps keep sockets securely latched during use. Chrome vanadium steel alloy delivers high strength and anti-corrosive durability. Stamped size markings support fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable professional hand tool performance. Designed for professional technicians and heavy-use environments, this extension bar balances reach, retention, and angled access in a compact format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.