1/2in Dr. Impact Adapter 1/2inFx3/8inM
- Mfr # 480033
- Zoro # G923581607
product price:Â
$
4.12
/ea
Sold in multiples of 2 for
$8.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480033
- Zoro #
- G923581607
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Adapter 1/2 Inch Female to 3/8 Inch Male Drive Heavy-Duty Steel Construction - 480033 Impact Drive Adapter This impact drive adapter converts a 1/2 inch female drive to a 3/8 inch male drive for compatibility across impact tools and sockets. Built for professional technicians, it focuses on reliable fit, clear identification, and long-term durability under repeated use. Made from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it combines anti-corrosive protection with a tough exterior. The adapter is heat treated through oil quenching to support a durable inner core, helping maintain strength during demanding jobs. Key Benefits Converts 1/2 inch female drive to 3/8 inch male drive. 38mm (1.5 inch) overall length for compact access and controlled handling. Chromium-vanadium steel alloy construction supports strength, durability, and corrosion resistance. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps protect against wear and surface corrosion. Permanently stamped size markings for fast identification and better tool organization. Meets or exceeds American National Standards Institute (ANSI) established standards. SKU: 480033. A straightforward solution for maintaining impact compatibility while keeping your setup organized and easy to identify.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.