Shop GENIUS TOOLS
Create Account
3/4in Dr. Impact Adapter 3/4inF x 1inM w/steel ball
- Mfr # 640608B
- Zoro # G023584379
original price:Â $15.44 , new price: $13.90 , 9 percent off
new price:Â
$
13.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640608B
- Zoro #
- G023584379
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Adapter 3/4 Inch Female to 1 Inch Male Drive with Steel Ball, Chrome Molybdenum (CR-Mo) - 640608B Impact Adapter This impact adapter steps your setup from a 3/4in female drive to a 1in male drive, helping you match drive sizes without swapping full tool systems. A steel ball retention feature supports a secure connection during heavy-duty impact work. Built from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for strength and long service life in professional environments. The overall length is 65mm (2.56in), keeping the adapter compact while still easy to handle and identify. Key Benefits Converts 3/4in female drive tools to 1in male drive sockets. Steel ball retention helps keep the connection secure under impact force. Chrome Molybdenum (CR-Mo) alloy steel supports high strength and durability. Oil-quenched heat treatment enhances core strength for long-term professional use. Matte black oxide coating provides a tough exterior and anti-corrosive protection. Size is permanently stamped for fast, reliable identification in tool storage. SKU 640608B is designed for technicians who need a dependable impact drive-size adapter that holds up to frequent use. With CR-Mo construction, heat treatment, and a black oxide finish, it focuses on durability, quick identification, and consistent fit between compatible impact drive sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.