Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Adapter 3/8inF x 1/2inM w/steel ball
- Mfr # 340040B
- Zoro # G023579023
product price:Â
$
4.25
/ea
Sold in multiples of 2 for
$8.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 340040B
- Zoro #
- G023579023
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Adapter 3/8 Inch Female to 1/2 Inch Male Drive with Steel Ball, Chrome Molybdenum (CR-Mo) - 340040B Impact Drive Adapter SKU: 340040B. This impact adapter converts a 3/8in female drive to a 1/2in male drive, helping you match drive sizes without changing your entire setup. The steel ball retention helps keep sockets and attachments seated during impact use. Built for professional hand tool environments, it features permanently stamped size markings for fast identification and organization. The compact 35mm (1.38in) length supports access in tighter spaces while maintaining a solid drive connection. Key Benefits Converts 3/8in female drive to 1/2in male drive for impact use. Steel ball retention helps maintain a secure fit under repeated impacts. 35mm (1.38in) overall length balances access and strength in tight areas. Chrome molybdenum (CR-Mo) construction supports high strength and durability. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating improves exterior toughness and adds corrosion resistance. Designed for heavy use by professional technicians, this adapter focuses on dependable fit, clear size identification, and long-term durability. It's a practical solution for bridging common drive sizes while maintaining the performance expectations of impact-rated hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.