Shop GENIUS TOOLS
Create Account
1/2in Dr. Impact Extension Bar, 75mmL (3in) (Old Item # 480032)
- Mfr # 410003
- Zoro # G523581816
product price:Â
$
3.43
/ea
Sold in multiples of 2 for
$6.86
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410003
- Zoro #
- G523581816
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 75mm Length 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 410003, 1/2in Drive Impact Extension Bar SKU: 410003. This 1/2in drive impact extension bar adds reach where a socket and ratchet or impact setup needs extra clearance. The compact 75mm (2.95 in.) length helps bridge tight spaces without adding unnecessary flex or bulk. Built for professional hand tool demands, it uses a heat-treated construction and a matte black oxide finish to support long-term durability, identification, and day-to-day workflow in the shop. Key Benefits 1/2in drive impact extension bar for added reach in confined access points. 75mm (2.95 in.) overall length balances clearance with stable handling. Chrome molybdenum steel construction supports high strength under impact use. Oil-quenched heat treatment helps deliver a tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and reduces surface wear. Permanently stamped size markings make identification fast and consistent in storage. Designed for professional technicians and heavy use, this extension bar focuses on the practical details that matter: reliable drive sizing, controlled length, durable materials, and markings that stay readable. It's a straightforward addition for organizing a 1/2in drive impact lineup and maintaining consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.