Shop GENIUS TOOLS
Create Account
3/4in Dr. Impact Extension 250mmL w/pin hole
- Mfr # 640250
- Zoro # G123584187
original price:Â $38.43 , new price: $34.59 , 9 percent off
new price:Â
$
34.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640250
- Zoro #
- G123584187
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 250mm Length 3/4 Inch Drive with Pin Hole Heavy Duty - 640250 Impact Extension Bar This 3/4in drive impact extension bar adds reach while maintaining strength for demanding impact applications. The 250mm (9.84in) length helps access fasteners set deeper in assemblies, and the pin hole design supports secure retention when used with compatible impact tooling. Built from Chromium Molybdenum Alloy Steel, it is engineered for high strength and long-term durability. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior with a strong inner core, while also supporting anti-corrosive performance in regular shop use. Key Benefits 3/4in drive impact extension bar for heavy-duty, high-torque tool setups. 250mm (9.84in) overall length adds reach without sacrificing rigidity. Chromium Molybdenum Alloy Steel construction delivers strength and durability. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating supports anti-corrosive properties and long service life. Stamped size markings provide fast, permanent identification during tool organization. Meets or exceeds ANSI standards for professional-grade performance expectations. Designed and made for professional technicians, this impact extension bar is built to handle repeated heavy use while remaining easy to identify and integrate into an organized tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.