Shop GENIUS TOOLS
Create Account
3/4in Dr. Impact Extension 200mmL w/pin hole
- Mfr # 640200
- Zoro # G423579852
original price:Â $36.57 , new price: $32.91 , 10 percent off
new price:Â
$
32.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640200
- Zoro #
- G423579852
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 200mm Length 3/4 Inch Drive with Pin Hole - 640200 Impact Socket Extension This 3/4in drive impact extension bar adds 200mm (7.87in) of reach for impact socket setups where clearance is limited. The pin hole design supports secure retention during heavy-duty service work, helping maintain control and consistency when working with high-torque impact tools. Built from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and resistance to corrosion in demanding shop environments. A heat-treated, oil-quenched process and matte black oxide finish support long-term performance while protecting the surface during repeated professional use. Key Benefits 3/4in drive impact extension adds reach for tight, recessed fasteners. 200mm (7.87in) overall length balances access and control during service. Pin hole supports secure socket retention for demanding impact applications. Chromium Molybdenum alloy steel delivers high strength and long wear. Matte black oxide coating helps resist corrosion and surface wear. Oil-quenched heat treatment provides tough exterior with strong inner core. Stamped size markings enable fast identification and consistent tool organization. SKU: 640200. A practical choice for heavy-use impact service where durability, identification, and consistent fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.