Shop GENIUS TOOLS
Create Account
1/2in x 3/4in Dr. Torque Multiplier, 1110 ft.lb./1500 Nm
- Mfr # 401500
- Zoro # G623581020
original price:Â $476.26 , new price: $428.63 , 10 percent off
new price:Â
$
428.63
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401500
- Zoro #
- G623581020
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Multiplier 1/2 Inch x 3/4 Inch Drive High Torque 1100 ft-lbs / 1500 Nm Heavy Duty - 401500 Torque Multiplier Tool SKU: 401500. This 1/2in x 3/4in drive torque multiplier is built for controlled torque increase on demanding fasteners, with a rated output of 1100 ft-lbs / 1500 Nm. Constructed with a chromium molybdenum head and a chrome vanadium bar, it is designed to stand up to repeated professional use while maintaining dependable performance and tool longevity. Key Benefits Rated for 1100 ft-lbs / 1500 Nm high-torque heavy-duty applications. 1/2in input to 3/4in output drive supports compatible professional sockets. Chromium molybdenum head helps deliver strength where torque loads concentrate. Chrome vanadium bar supports durability through demanding, repeated shop use. Meets or exceeds ANSI standards for consistent quality and safer operation. Designed and made for professional technicians, this torque multiplier focuses on durability, standards compliance, and long-term reliability. It combines high torque capacity with materials selected for heavy service, making it a practical choice when consistent performance and dependable construction matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.