1/2in x 3/4in Dr. Torque Multiplier, 1000 ft.lb./1400 Nm
- Mfr # 401000
- Zoro # G023580586
original price:Â $434.80 , new price: $391.32 , 10 percent off
new price:Â
$
391.32
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401000
- Zoro #
- G023580586
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Multiplier 1/2 Inch x 3/4 Inch Drive High Torque 1000 ft-lbs / 1400 Nm Heavy Duty - 401000 Torque Multiplier SKU: 401000. This torque multiplier is built for controlled, high-torque fastening and loosening where a standard wrench or breaker bar may not provide enough leverage. It uses a 1/2 inch input with a 3/4 inch drive output and is rated for 1000 ft-lbs / 1400 Nm. Designed for professional technicians, it focuses on long-term durability with a chromium molybdenum head and a chrome vanadium bar. Key Benefits Delivers up to 1000 ft-lbs / 1400 Nm for high-torque applications. 1/2 inch input to 3/4 inch drive output for heavy-duty fasteners. Chromium molybdenum head supports strength and long service life. Chrome vanadium bar helps resist wear under frequent professional use. Meets or exceeds ANSI standards for consistent tool performance expectations. Genius Tools Torque Multiplier 1/2 Inch x 3/4 Inch Drive High Torque 1000 ft-lbs / 1400 Nm Heavy Duty - 401000 is a practical choice for shops that need repeatable torque capability with durable construction. Its material selection and standards compliance are aligned with daily technician use where reliability matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.