3/4in x 1in Dr. Torque Multiplier, 2000 ft.lb./2700 Nm
- Mfr # 602000
- Zoro # G823583664
product price:Â
$
552.59
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 602000
- Zoro #
- G823583664
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Multiplier 3/4 Inch Input x 1 Inch Output Drive 2000 ft-lbs High Torque Capacity Heavy Duty - 602000 - Torque Multiplier Tool Designed for high-torque fastening and loosening, this torque multiplier provides a 3/4in input drive to 1in output drive interface with a rated capacity of 2000 ft-lbs (2700 Nm). It's suited to professional environments where consistent torque transfer and durable construction matter. The head is made from chromium molybdenum and the bar is made from chrome vanadium, combining strength-focused materials intended for long-term service in demanding shop conditions. Key Benefits Rated for 2000 ft-lbs (2700 Nm) torque capacity for demanding applications. 3/4in input drive to 1in output drive supports heavy-duty drive sizes. Chromium molybdenum head helps withstand repeated high-torque loading over time. Chrome vanadium bar construction supports durability in professional, daily-use environments. Meets or exceeds ANSI standards for reliable, shop-ready performance expectations. For technicians who need controlled torque multiplication without compromising tool longevity, this heavy-duty unit delivers a straightforward combination of high capacity, professional-grade materials, and standards compliance. It's built to hold up under frequent use while maintaining dependable performance on tough fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.