Shop GENIUS TOOLS
Create Account
12mm Hex Shank, 2.5 x 14.0mm Slotted Bit 56mmL
- Mfr # 1494
- Zoro # G323578504
product price:Â
$
5.84
/ea
Sold in multiples of 2 for
$11.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1494
- Zoro #
- G323578504
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.5 x 14.0mm Size 12mm Hex Shank 56mm Length Precision Drive Durable Steel - 1494 Slotted Screwdriver Bit This slotted screwdriver bit is built for precise fit and dependable drive with a 12mm hex shank and a 2.5 x 14.0mm slotted profile. Its 56mm overall length supports controlled handling while staying compact for toolboxes and organized bit sets. Made from High Speed Steel and heat treated for a durable exterior with strong core performance, it's designed for professional technicians who need consistent results under heavy use. Sizes are stamped for quick identification and long-term organization in the shop. Key Benefits 12mm hex shank delivers stable engagement with compatible holders and drivers. 2.5 x 14.0mm slotted tip supports accurate seating for precision drive work. 56mm overall length balances access, control, and compact storage in kits. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with a strong internal core. Stamped size markings enable permanent identification for faster tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 1494. Built to professional-grade expectations, it supports repeatable results where reliability and clear size identification matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.