Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1.0 x 6.0mm Slotted Bit 200mmL
- Mfr # 1860
- Zoro # G323578566
product price:Â
$
11.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1860
- Zoro #
- G323578566
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.0 x 6.0mm, 1/4 Inch Hex Shank, 200mm Length, Precision Screwdriver Bit - 1860, Professional Screwdriver Bit This precision slotted screwdriver bit is built for controlled driving and dependable fit. It features a 1/4 inch hex shank with a 1.0 x 6.0mm slotted tip, plus a 200mm (7.87 inch) overall length to help reach fasteners in deeper or recessed locations. Manufactured from High Speed Steel and heat treated for strength, it's designed to hold up under heavy, repeat use. Clear, stamped sizing supports fast identification when organizing bits in a drawer, rail, or tool case. Key Benefits 1/4 inch hex shank fits standard bit holders and compatible drivers. 1.0 x 6.0mm slotted tip supports accurate engagement and controlled turning. 200mm overall length helps access recessed screws and confined work areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with strong inner core. Stamped size markings enable quick identification and long-term tool organization. Designed and made for professional technicians, this bit balances reach, durability, and easy identification in daily tool rotation. The combination of High Speed Steel construction, anti-corrosive properties, and heat treatment supports consistent performance while meeting ANSI expectations for quality and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.