12PC 1/2in Dr. Metric & SAE Wheel Torque Socket Set
- Mfr # TO-412MS
- Zoro # G623584700
original price:Â $238.48 , new price: $214.63 , 10 percent off
new price:Â
$
214.63
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TO-412MS
- Zoro #
- G623584700
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 12 Piece Metric and SAE 1/2 Inch Drive for Car Wheels, High Torque, Durable Construction - TO-412MS wheel torque socket set SKU: TO-412MS. This 12-piece 1/2in drive socket set combines metric and SAE car wheel torque sockets with thin wall deep impact sockets for wheel service. Color-coded identification helps keep the right size and torque option easy to find during repeat jobs. Built from Chromium-vanadium Steel Alloy, the set is designed for high strength, durability, and anti-corrosive performance. Key Benefits 12-piece 1/2in drive set for metric and SAE wheel applications. Chromium-vanadium steel alloy construction supports strength, durability, and corrosion resistance. Meets or exceeds ANSI standards for dependable professional tool performance. Color-coded sockets improve quick identification and reduce selection errors. Thin wall deep impact sockets help access tighter wheel openings. Professional-grade design intended for heavy use by working technicians. What's Included Comprehensive Metric Wheel Torque Sockets: 417M055 Green 17mm Hex 55ft.lb.(75Nm) 421M060 Black 21mm Hex 60ft.lb.(81Nm) 419M065 Yellow 19mm Hex(3/4in) 65ft.lb.(88Nm) 417M080 Red 17mm Hex 80ft.lb.(108Nm) 419M080 Aqua 19mm(3/4in) Hex 80ft.lb.(108Nm) 421M080 Orange 21mm Hex 80ft.lb.(108Nm) 419M100 Grey 19mm(3/4in) Hex 100ft.lb.(135Nm) Reliable SAE Wheel Torque Socket: 426S100 Brown 13/16in Hex 100ft.lb(135Nm) Durable Metric Thin Wall Deep Impact Sockets: 447517W Yellow 17mm - With Yellow Plastic Sleeve 448519W Red 19mm(3/4in) - With Red Plastic Sleeve 448521W Orange 21mm - With Orange Plastic Sleeve Sturdy SAE Thin Wall Deep Impact Socket: 468526W Blue 13/16in - With Blue Plastic Sleeve With a mix of torque-specific wheel sockets and thin wall deep impact options, this set supports consistent wheel fastening and removal while helping protect wheels through sleeve-equipped impact sockets. The metric and SAE coverage and clear color coding make it well-suited for organized, repeatable wheel service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.