Shop GENIUS TOOLS
Create Account
12PC 1/2inDr. Metric Deep Hand Socket Set
- Mfr # GD-412M
- Zoro # G423583354
original price:Â $35.60 , new price: $32.04 , 10 percent off
new price:Â
$
32.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD-412M
- Zoro #
- G423583354
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools 12 Piece Metric Deep Socket Set 1/2 Inch Drive High Strength Chrome Vanadium Steel - GD-412M, Metric Deep Socket Set This 12-piece metric deep hand socket set is built for consistent fit and dependable service in professional toolboxes. Designed around a 1/2in drive and a 6-point deep socket profile, it supports secure engagement on metric fasteners while helping reduce rounding. Made from chromium-vanadium steel alloy for high strength and durability, the set also features anti-corrosive properties to help maintain performance in demanding shop environments. Key Benefits 12-piece 1/2in drive metric deep hand socket set for versatile coverage. Deep socket design improves access to recessed fasteners and longer studs. 6-point socket profile enhances grip and helps reduce fastener rounding. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties support tool longevity in harsh shop conditions. Meets or exceeds ANSI standards for professional expectations and consistency. What's Included 1/2in Dr. 6 pt. Deep Hand Socket 427808 8mm Deep Hand Socket 427809 9mm Deep Hand Socket 427810 10mm Deep Hand Socket 427811 11mm Deep Hand Socket 427812 12mm Deep Hand Socket 427813 13mm Deep Hand Socket 427814 14mm Deep Hand Socket 427815 15mm Deep Hand Socket 427816 16mm Deep Hand Socket 427817 17mm Deep Hand Socket 427818 18mm Deep Hand Socket 427819 19mm Deep Hand Socket Socket Holder SKU: GD-412M. This set is a practical choice when you need metric deep sockets that hold up to heavy use while staying organized. The included holder keeps sizes together for quicker selection, and the materials and standards alignment support reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.