Shop GENIUS TOOLS
Create Account
46PC 1/2in Dr. Metric & SAE Hand Socket Set
- Mfr # GS-446MS
- Zoro # G723580442
original price:Â $317.57 , new price: $285.81 , 10 percent off
new price:Â
$
285.81
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-446MS
- Zoro #
- G723580442
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Set 46 Piece Metric and SAE 1/2 Inch Drive High-Strength Steel Versatile Hand Tool Kit - GS-446MS Socket Set SKU: GS-446MS. This 46-piece 1/2in drive hand socket set combines Metric and SAE coverage for mixed fastener work. Built from Chromium-vanadium Steel Alloy, it's designed for strength, durability, and anti-corrosive performance in demanding shop environments. Organized in a metal box for quick identification and storage, the set is intended for professional technicians and heavy, repeat use. Key Benefits 46-piece Metric and SAE selection supports a wide range of fastener sizes. Chromium-vanadium steel alloy construction delivers strength and long-term durability. Anti-corrosive material properties help resist rust in harsh working conditions. Meets or exceeds ANSI standards for professional expectations and consistent results. Metal box keeps sockets organized, protected, and easy to inventory. Included extension bar and sliding T-handle improve reach and leverage. What's Included 3/4in Dr. 6 pt. Metric Hand Socket 625227 27mm Hand Socket 625230 30mm Hand Socket 625232 32mm Hand Socket 625233 33mm Hand Socket 625235 35mm Hand Socket 625236 36mm Hand Socket 625238 38mm Hand Socket 625241 41mm Hand Socket 625246 46mm Hand Socket 625250 50mm Hand Socket 625255 55mm Hand Socket 625260 60mm Hand Socket 625263 63mm Hand Socket 620150 Extension Bar 150mmL 680060 Sliding T-Handle Metal Box Designed for technicians who need dependable sockets day after day, this set focuses on durability, standards compliance, and organized storage. Metric and SAE coverage helps reduce tool changes when working across equipment types, while the included accessories support better access and handling during service and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.