Shop GENIUS TOOLS
Create Account
10PC 3/8in Dr. Long Star Bit Socket Set
- Mfr # BS-310TL
- Zoro # G523582912
original price:Â $27.47 , new price: $24.72 , 10 percent off
new price:Â
$
24.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-310TL
- Zoro #
- G523582912
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket Set 10 Piece 3/8 Inch Drive Long Reach S2 Steel - BS-310TL Professional Star Bit Socket Set This 3/8in drive long-reach star bit socket set is built for controlled, accurate fastening where extra reach helps. Designed as a professional hand tool set, it supports consistent engagement on star fasteners and keeps your sockets organized in one place. Made from high speed steel for strength, durability, and anti-corrosive properties, it meets or exceeds ANSI standards. Key Benefits 10-piece 3/8in drive star bit socket set for organized, consistent coverage. Long-reach 110mm length helps access recessed or hard-to-reach fasteners. High speed steel construction supports strength, durability, and anti-corrosive protection. Precision fit helps reduce fastener damage during removal and installation. Meets or exceeds ANSI standards for professional workshop expectations. Includes a socket holder to keep pieces secure and easy to identify. What's Included 3/8in Dr. Tamperproof Star Bit Socket 110mmL 308+7510 T-10 Tamperproof Star Bit Socket 308+7515 T-15 Tamperproof Star Bit Socket 308+7520 T-20 Tamperproof Star Bit Socket 308+7525 T-25 Tamperproof Star Bit Socket 308+7527 T-27 Tamperproof Star Bit Socket 308+7530 T-30 Tamperproof Star Bit Socket 308+7540 T-40 Tamperproof Star Bit Socket 310+7545 T-45 Tamperproof Star Bit Socket 310+7550 T-50 Tamperproof Star Bit Socket 340+7555 T-55 Tamperproof Star Bit Socket Socket Holder SKU: BS-310TL. This set is a practical addition to a professional hand tool lineup, combining long reach, durable steel construction, ANSI-aligned build quality, and a complete tamperproof star bit range. The included holder helps keep the set together for faster selection and cleaner storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.